https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCF-4BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFHSTFMMmhoTWk4eE1EYzJOekV5TmpRMk1qUTVOQzlKVGtSWVdGaEdRbGhZV0ZoZlZVTkdYelJDVEZSZlUwVlVVME5TWHpNd01IZ3pNREF1YW5CbnwwZjQwZmI1YzliNGFlZDNlNDdjNWFjNWI0ODFlZTljMzdmZTVjYzA5YmEwMDU1N2ZmYjg4N2FiNGZjZDUxNTM4
https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCF-4BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFHSTFMMmhoTWk4eE1EYzJOekV5TmpRMk1qUTVOQzlKVGtSWVdGaEdRbGhZV0ZoZlZVTkdYelJDVEZSZlUwVlVVME5TWHpNd01IZ3pNREF1YW5CbnwwZjQwZmI1YzliNGFlZDNlNDdjNWFjNWI0ODFlZTljMzdmZTVjYzA5YmEwMDU1N2ZmYjg4N2FiNGZjZDUxNTM4
KML BEARING
KML BEARING
UCF211-32
KML BEARING KML BEARING
Description
UCF211 32 ; SETSCREW LOCKING INSERT
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF211-32
BDI #
17245403
Details
577.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF211-32/p/17245403
Your Price
$ 577.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.59
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UC211-32
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.kmlbearingusa.com
Weight / LBS
7.92
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

