TIMKEN
								TIMKEN
							
						
					UCF211-32
				 
				TIMKEN TIMKEN
Description
						
                            
								UCF211-32 FLANGE BLOCK BALL BEARING ; 2" BORE 4 BOLT CAST IRON HSG
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
                         	Part #
	                    
	                      	UCF211-32
							BDI #
						
	                      	20353383
							
						
Details
                    
                        178.82
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF211-32/p/20353383
						
		
		
		
				Your Price
				
						
							$ 178.82 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171501
					Weight / Kilogram
				3.402
					EAN
				0087796073814
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Set Screw
			Housing Style
				
					4 Bolt Square Flange Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					5/8 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					UC211-32
			Seals
				
					Contact
			Housing Configuration
				
					1 Piece Solid
			Pilot Configuration
				
					No Pilot
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Normal Duty
			Category - BDI
				
					Flange Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Flanged
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					7.5
			Long Description
				
					Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
			Nominal Bolt Circle Diameter Round
				
					7.2 Inch | 184 Millimeter
			Cartridge Pilot Diameter
				
					0 Inch | 0 Millimeter
			Length Thru Bore
				
					2.189 Inch | 55.6 Millimeter
			Bolt Spacing
				
					5.125 Inch | 130.18 Millimeter
			Bore
				
					2 Inch | 50.8 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh 

 
						 
 

