https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCF-4BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFHSTFMMmhoTWk4eE1EYzJOekV5TmpRMk1qUTVOQzlKVGtSWVdGaEdRbGhZV0ZoZlZVTkdYelJDVEZSZlUwVlVVME5TWHpNd01IZ3pNREF1YW5CbnwwZjQwZmI1YzliNGFlZDNlNDdjNWFjNWI0ODFlZTljMzdmZTVjYzA5YmEwMDU1N2ZmYjg4N2FiNGZjZDUxNTM4
https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCF-4BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFHSTFMMmhoTWk4eE1EYzJOekV5TmpRMk1qUTVOQzlKVGtSWVdGaEdRbGhZV0ZoZlZVTkdYelJDVEZSZlUwVlVVME5TWHpNd01IZ3pNREF1YW5CbnwwZjQwZmI1YzliNGFlZDNlNDdjNWFjNWI0ODFlZTljMzdmZTVjYzA5YmEwMDU1N2ZmYjg4N2FiNGZjZDUxNTM4
KML BEARING
KML BEARING
UCF211
KML BEARING KML BEARING
Description
UCF211 ; SETSCREW LOCKING INSERT
Flange Block Bearing; 4 Bolt Square Flange Block; 55MM Bore; 184MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF211
BDI #
17245402
Details
577.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF211/p/17245402
Your Price
$ 577.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.59
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC211
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.kmlbearingusa.com
Weight / LBS
7.92
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 55MM Bore; 184MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.165 Inch | 55 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Bolt Spacing
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

