https://www.bdiexpress.com/medias/INDASIFBXXXX-UCF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyN3xpbWFnZS9qcGVnfGFHUTFMMmd4TUM4eE1EYzNNamM1TWpJeE16VXpOQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w2MzI1YjFiZTNkNzU0YzJmODNiNmY0MDg3ZDU1YTZjMWIxMzBmOTY3YTdlZmU1MmUzZWMyNWM2OTQwYmVlODhi
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyN3xpbWFnZS9qcGVnfGFHUTFMMmd4TUM4eE1EYzNNamM1TWpJeE16VXpOQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w2MzI1YjFiZTNkNzU0YzJmODNiNmY0MDg3ZDU1YTZjMWIxMzBmOTY3YTdlZmU1MmUzZWMyNWM2OTQwYmVlODhi
AMI BEARINGS
AMI BEARINGS
UCF305
AMI BEARINGS AMI BEARINGS
Description
UCF305 FLANGED BLOCK BEARING ; 25MM BORE 113.1MM BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 113.1MM Bolt Circle Diameter; 80MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF305
BDI #
108486
Details
111.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF305/p/108486
Your Price
$ 111.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.853
EAN
0808250132799
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC305
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCF305
Weight / LBS
2.68
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 113.1MM Bolt Circle Diameter; 80MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.496 Inch | 38 Millimeter
Bolt Spacing
3.15 Inch | 80 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
4.5 Inch | 113.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

