Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCF317D1 https://www.bdiexpress.com/medias/INDNTNFBXXXX-UCF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0NXxpbWFnZS9qcGVnfGFEUTVMMmhrTVM4eE1EYzJPVEV4TXpnME1UWTVOQzlKVGtST1ZFNUdRbGhZV0ZoZlZVTkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3wyM2M3YTNiZmI2MDI0NjBjYTI4MmJiNjhlMGZjOTdkYjk5ZWE5NWZjM2I2MThjNDg5MTJlZDE0YmM2MmQ3YzNj
1232659 Flange Block Bearings 

NTN NTN

UCF317D1

Description

UCF317D1 FLANGED BLOCK BEARING

Flange Block Bearing; 4 Bolt Square Flange Block; 85MM Bore; 288.5MM Bolt Circle Diameter; 204MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

UCF317D1

BDI #
1232659

Details

2350.49 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,350.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
15.13
EAN
4547359219548
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
27 Millimeter
Relubricatable
Yes
Insert Part Number
UC317D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UCF317D1
Weight / LBS
35
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 85MM Bore; 288.5MM Bolt Circle Diameter; 204MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
8.031 Inch | 204 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
3.346 Inch | 85 Millimeter
Nominal Bolt Circle Diameter Round
11.4 Inch | 288.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh