

TIMKEN
TIMKEN
UCF324
TIMKEN TIMKEN
Description
UCF324 FLANGED HOUSING UNIT
Flange Block Bearing; 4 Bolt Square Flange Block; 120MM Bore; 410.1MM Bolt Circle Diameter; 290MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF324
BDI #
21963922
Details
2595.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF324/p/21963922
Your Price
$ 2,595.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
0013992172594
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
UC324
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
104.2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 120MM Bore; 410.1MM Bolt Circle Diameter; 290MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
4.724 Inch | 120 Millimeter
Bolt Spacing
11.417 Inch | 290 Millimeter
Length Thru Bore
4.961 Inch | 126 Millimeter
Nominal Bolt Circle Diameter Round
16.1 Inch | 410.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh