

NTN
NTN
UCF324D1
NTN NTN
Description
UCF324D1 FLANGED BLOCK BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 120MM Bore; 410.1MM Bolt Circle Diameter; 290MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCF324D1
BDI #
1232680
Details
6048.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF324D1/p/1232680
Your Price
$ 6,048.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
49.46
EAN
4547359219777
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
UC324D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UCF324D1
Weight / LBS
110
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 120MM Bore; 410.1MM Bolt Circle Diameter; 290MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
4.724 Inch | 120 Millimeter
Length Thru Bore
4.961 Inch | 126 Millimeter
Bolt Spacing
11.417 Inch | 290 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
16.1 Inch | 410.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh