https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFB-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwMXxpbWFnZS9qcGVnfGFEVTRMMmd4TVM4eE1EYzJPVEkzTlRBNU16QXlNaTlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdRbDh6UWt4VVh6TXdNSGd6TURBdWFuQm58NzBiMjE1N2I4MDU3YTdmYWJkMjM1YjA5YmI3NWExZDgzOTRhMWM3MGI3ZWJhZDVlMWM5MDFlYTc2ZWZmNjQ5NQ
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFB-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwMXxpbWFnZS9qcGVnfGFEVTRMMmd4TVM4eE1EYzJPVEkzTlRBNU16QXlNaTlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdRbDh6UWt4VVh6TXdNSGd6TURBdWFuQm58NzBiMjE1N2I4MDU3YTdmYWJkMjM1YjA5YmI3NWExZDgzOTRhMWM3MGI3ZWJhZDVlMWM5MDFlYTc2ZWZmNjQ5NQ
AMI BEARINGS
AMI BEARINGS
UCFB204-12C4HR23
AMI BEARINGS AMI BEARINGS
Description
UCFB204-12C4HR23 FLANGED BLOCK BEARING ; 3/4" ID 3-BOLT BRACKET
Flange Block Bearing; 3 Bolt Flange Bracket; 3/4" Bore; 7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFB204-12C4HR23
BDI #
108718
Details
187.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFB204-12C4HR23/p/108718
Your Price
$ 187.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.536
EAN
0808250167401
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
UC204-12C4HR23
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | High Temperature Range Up to 450 Degree F | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCFB204-12C4HR23
Weight / LBS
1.5
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 3/4" Bore; 7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bolt Spacing
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

