https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCFC2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MTV8aW1hZ2UvanBlZ3xhR0psTDJnMFpDOHhNRGcyTURVM01EWTNNekU0TWk5TlJsSk9VMHRHUWxoWVdGaGZWVU5HUXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MDMxZTg5Y2VlNzY2MjQ4OTY3OTc2M2I5ODJiMTI2YzgwNzZhOWYxZjFiZmRiNjNkYTE0ZmIzZmUxMTRkNDJmYg
https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCFC2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MTV8aW1hZ2UvanBlZ3xhR0psTDJnMFpDOHhNRGcyTURVM01EWTNNekU0TWk5TlJsSk9VMHRHUWxoWVdGaGZWVU5HUXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MDMxZTg5Y2VlNzY2MjQ4OTY3OTc2M2I5ODJiMTI2YzgwNzZhOWYxZjFiZmRiNjNkYTE0ZmIzZmUxMTRkNDJmYg
NSK
NSK
UCFC211-200D1
NSK NSK
Description
UCFC211-200D1 PILOTED FLANGE MNT UNIT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2" Bore; 5.9" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFC211-200D1
BDI #
17761277
Details
245.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC211-200D1/p/17761277
Your Price
$ 245.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.2
EAN
0029176652387
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UC211-200D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
9
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2" Bore; 5.9" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Bolt Spacing
4.2 Inch | 106.68 Millimeter
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
5.9 Inch | 150 Millimeter
Cartridge Pilot Diameter
4.921 Inch | 125 Millimeter
Cartridge Pilot Depth
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

