https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCFC2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MTV8aW1hZ2UvanBlZ3xhR0psTDJnMFpDOHhNRGcyTURVM01EWTNNekU0TWk5TlJsSk9VMHRHUWxoWVdGaGZWVU5HUXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MDMxZTg5Y2VlNzY2MjQ4OTY3OTc2M2I5ODJiMTI2YzgwNzZhOWYxZjFiZmRiNjNkYTE0ZmIzZmUxMTRkNDJmYg
https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCFC2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MTV8aW1hZ2UvanBlZ3xhR0psTDJnMFpDOHhNRGcyTURVM01EWTNNekU0TWk5TlJsSk9VMHRHUWxoWVdGaGZWVU5HUXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MDMxZTg5Y2VlNzY2MjQ4OTY3OTc2M2I5ODJiMTI2YzgwNzZhOWYxZjFiZmRiNjNkYTE0ZmIzZmUxMTRkNDJmYg
NSK
NSK
UCFC212D1
NSK NSK
Description
UCFC212D1 PILOTED FLANGE MOUNTED UNIT ; 4-BOLT 60MM BORE CAST IRON SET SCREW
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 60MM Bore; 160MM Bolt Circle Diameter; 113.1MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFC212D1
BDI #
1195163
Details
284.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC212D1/p/1195163
Your Price
$ 284.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.15
EAN
0029176574214
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC212D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
11
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 60MM Bore; 160MM Bolt Circle Diameter; 113.1MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
6.3 Inch | 160 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bolt Spacing
4.453 Inch | 113.1 Millimeter
Cartridge Pilot Depth
0.472 Inch | 12 Millimeter
Bore
2.362 Inch | 60 Millimeter
Cartridge Pilot Diameter
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

