AMI BEARINGS
AMI BEARINGS
UCFC216
AMI BEARINGS AMI BEARINGS
Description
UCFC216 FLANGED BLOCK BEARING ; CARTRIDGE 80MM ID
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 80MM Bore; 200MM Bolt Circle Diameter; 141.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFC216
BDI #
109421
Details
587.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFC216/p/109421
Your Price
$ 587.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.655
EAN
0808250268085
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UC216
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
20.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 80MM Bore; 200MM Bolt Circle Diameter; 141.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Bore
3.15 Inch | 80 Millimeter
Bolt Spacing
5.6 Inch | 141.4 Millimeter
Cartridge Pilot Depth
0.63 Inch | 16 Millimeter
Cartridge Pilot Diameter
6.693 Inch | 170 Millimeter
Length Thru Bore
3.252 Inch | 82.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


