https://www.bdiexpress.com/medias/INDNSKFBXXXX-UCFH2-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0OTF8aW1hZ2UvanBlZ3xhRE5oTDJnek9DOHhNRGcyTURVeE1qTTBOakUwTWk5SlRrUk9VMHRHUWxoWVdGaGZWVU5HU0RKZk0wSk1WRjh6TURCNE16QXdMbXB3Wnd8ZmMxMjk4YzU5MjU0ZDRmODhiYjBlYWJlM2Y1MTJiMTUzZmE1ZTA5ODlkZjVmNzQxYzc5MmIwYTFlZWJkZDU1YQ
https://www.bdiexpress.com/medias/INDNSKFBXXXX-UCFH2-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0OTF8aW1hZ2UvanBlZ3xhRE5oTDJnek9DOHhNRGcyTURVeE1qTTBOakUwTWk5SlRrUk9VMHRHUWxoWVdGaGZWVU5HU0RKZk0wSk1WRjh6TURCNE16QXdMbXB3Wnd8ZmMxMjk4YzU5MjU0ZDRmODhiYjBlYWJlM2Y1MTJiMTUzZmE1ZTA5ODlkZjVmNzQxYzc5MmIwYTFlZWJkZDU1YQ
NSK
NSK
UCFH204-012D1
NSK NSK
Description
UCFH204-012D1 OFFSET FLANGE MOUNTED UNIT
Flange Block Bearing; 3 Bolt Flange Bracket; 3/4" Bore; 1-1/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFH204-012D1
BDI #
17761357
Details
82.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFH204-012D1/p/17761357
Your Price
$ 82.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.5
EAN
0029176542909
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
UC204-012D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.3
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 3/4" Bore; 1-1/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
0.75 Inch | 19.05 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
1.063 Inch | 27 Millimeter
Length Thru Bore
1.221 Inch | 31.013 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

