https://www.bdiexpress.com/medias/INDRBLFBXXXX-UCFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzNXxpbWFnZS9qcGVnfGFHRmxMMmczWkM4eE1EYzJPVEF5TnpnNU1USXpNQzlKVGtSU1FreEdRbGhZV0ZoZlZVTkdURjh5UWt4VVh6TXdNSGd6TURBdWFuQm58Y2IzMWMyZGMxMjYxM2U4MWNjNDQxNmE4ZmEzYWZhZTIyNzRlMmM5Y2M5YzUzOGE1ODUxMmU3YmU3YjI5YjM4Mg
https://www.bdiexpress.com/medias/INDRBLFBXXXX-UCFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzNXxpbWFnZS9qcGVnfGFHRmxMMmczWkM4eE1EYzJPVEF5TnpnNU1USXpNQzlKVGtSU1FreEdRbGhZV0ZoZlZVTkdURjh5UWt4VVh6TXdNSGd6TURBdWFuQm58Y2IzMWMyZGMxMjYxM2U4MWNjNDQxNmE4ZmEzYWZhZTIyNzRlMmM5Y2M5YzUzOGE1ODUxMmU3YmU3YjI5YjM4Mg
RINGBALL
RINGBALL
UCFL 205-16
RINGBALL RINGBALL
Description
UCFL 205-16 PILLOW BLOCK FLANGE UNIT ; NORMAL DUTY 2 BOLT FL WITH SET SCREW
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFL 205-16
BDI #
18137817
Details
19.04
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFL-205-16/p/18137817
Your Price
$ 19.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.64
EAN
0623647382638
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UC205-16
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://ringball.com
Weight / LBS
1.4
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.339 Inch | 34 Millimeter
Bore
1 Inch | 25.4 Millimeter
Bolt Spacing
3.891 Inch | 98.83 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

