https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCFL2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjl8aW1hZ2UvanBlZ3xhR000TDJoaE9TOHhNRGcyTURVM01USTJNekF3Tmk5TlJsSk9VMHRHUWxoWVdGaGZWVU5HVERKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8OTBmYzg4NTlkODZiMzBmYWRlZjE3ZTQzODBiMWJiODI1ODNhYTEzOGNkZjM3NGIxZmY4NmQ5OGI4MDkzYzkzNQ
https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCFL2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjl8aW1hZ2UvanBlZ3xhR000TDJoaE9TOHhNRGcyTURVM01USTJNekF3Tmk5TlJsSk9VMHRHUWxoWVdGaGZWVU5HVERKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8OTBmYzg4NTlkODZiMzBmYWRlZjE3ZTQzODBiMWJiODI1ODNhYTEzOGNkZjM3NGIxZmY4NmQ5OGI4MDkzYzkzNQ
NSK
NSK
UCFL202D1
NSK NSK
Description
UCFL202D1 ; 2 BOLT FLANGE MOUNTED UNIT
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
029176574429
BDI #
1195181
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFL202D1/p/1195181
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.455
EAN
0029176574429
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
UC202D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.1
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
0.591 Inch | 15 Millimeter
Bolt Spacing
3.543 Inch | 90 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

