https://www.bdiexpress.com/medias/INDKMLFBXXXX-17244980-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyMHxpbWFnZS9qcGVnfGFHRmtMMmc0WVM4eE1EYzJPVGs1TWprME1UVTVPQzlKVGtSTFRVeEdRbGhZV0ZoZk1UY3lORFE1T0RCZk16QXdlRE13TUM1cWNHY3wzOTdiZjE3ZjI3ZmY1NjUxMTdmNjdiOTQzMDdkYWU1MmQ2NTMwODMxMzI2ZTEzYTcyMWMwYzNiZGRkMDM2NjYx
https://www.bdiexpress.com/medias/INDKMLFBXXXX-17244980-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyMHxpbWFnZS9qcGVnfGFHRmtMMmc0WVM4eE1EYzJPVGs1TWprME1UVTVPQzlKVGtSTFRVeEdRbGhZV0ZoZk1UY3lORFE1T0RCZk16QXdlRE13TUM1cWNHY3wzOTdiZjE3ZjI3ZmY1NjUxMTdmNjdiOTQzMDdkYWU1MmQ2NTMwODMxMzI2ZTEzYTcyMWMwYzNiZGRkMDM2NjYx
KML BEARING
KML BEARING
UCFL205-16
KML BEARING KML BEARING
Description
UCFL205 16 ; 1 2-BOLT FLANGE SET SCREW
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFL205-16
BDI #
17244951
Details
174.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFL205-16/p/17244951
Your Price
$ 174.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.6
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC205-16
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.kmlbearingusa.com
Weight / LBS
1.32
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.339 Inch | 34 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bolt Spacing
3.891 Inch | 98.83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

