https://www.bdiexpress.com/medias/INDFYHFBXXXX-UCFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NzR8aW1hZ2UvanBlZ3xhREJqTDJoall5OHhNREk1TXpRMU1qWTJPRGsxT0M5SlRrUkdXVWhHUWxoWVdGaGZWVU5HVEY4eVFreFVYek13TUhnek1EQXVhbkJufDljZWQ4ZjA0MTRlNmYwY2UzZjliMTM4NWM1ODRmOWMyYTdjNzNmZWE3NGZmMTJhYThmYjM2NTk1MDYwYTNjOGU
                
                https://www.bdiexpress.com/medias/INDFYHFBXXXX-UCFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NzR8aW1hZ2UvanBlZ3xhREJqTDJoall5OHhNREk1TXpRMU1qWTJPRGsxT0M5SlRrUkdXVWhHUWxoWVdGaGZWVU5HVEY4eVFreFVYek13TUhnek1EQXVhbkJufDljZWQ4ZjA0MTRlNmYwY2UzZjliMTM4NWM1ODRmOWMyYTdjNzNmZWE3NGZmMTJhYThmYjM2NTk1MDYwYTNjOGU
                
					
						
									FYH
								FYH
							
						
					UCFL205
				 
				FYH FYH
Description
						
                            
								UCFL205 FLANGE BLOCK UNIT ; 2 BOLT
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 99MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
                         	Part #
	                    
	                      	UCFL205
							BDI #
						
	                      	17916449
							
						
Details
                    
                        37.17
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFL205/p/17916449
						
		
		
		
				Your Price
				
						
							$ 37.17 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171501
					Weight / Kilogram
				0.64
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Set Screw
			Housing Style
				
					2 Bolt Flange Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					14 Millimeter
			Relubricatable
				
					Yes
			Insert Part Number
				
					UC205
			Seals
				
					Double Lip Contact
			Housing Configuration
				
					1 Piece Solid
			Pilot Configuration
				
					No Pilot
			Inch - Metric
				
					Metric
			Other Features
				
					Single Row | Normal Duty
			Category - BDI
				
					Flange Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Flanged
			Manufacturer URL
				
					https://www.fyh.co.jp
			Weight / LBS
				
					1.41096
			Long Description
				
					Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 99MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
			Length Thru Bore
				
					1.343 Inch | 34.1 Millimeter
			Bolt Spacing
				
					3.898 Inch | 99 Millimeter
			Nominal Bolt Circle Diameter Round
				
					3.9 Inch | 99 Millimeter
			Bore
				
					0.984 Inch | 25 Millimeter
			Cartridge Pilot Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
