https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCFL2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjl8aW1hZ2UvanBlZ3xhR000TDJoaE9TOHhNRGcyTURVM01USTJNekF3Tmk5TlJsSk9VMHRHUWxoWVdGaGZWVU5HVERKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8OTBmYzg4NTlkODZiMzBmYWRlZjE3ZTQzODBiMWJiODI1ODNhYTEzOGNkZjM3NGIxZmY4NmQ5OGI4MDkzYzkzNQ
https://www.bdiexpress.com/medias/MFRNSKFBXXXX-UCFL2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjl8aW1hZ2UvanBlZ3xhR000TDJoaE9TOHhNRGcyTURVM01USTJNekF3Tmk5TlJsSk9VMHRHUWxoWVdGaGZWVU5HVERKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8OTBmYzg4NTlkODZiMzBmYWRlZjE3ZTQzODBiMWJiODI1ODNhYTEzOGNkZjM3NGIxZmY4NmQ5OGI4MDkzYzkzNQ
NSK
NSK
UCFL206D1
NSK NSK
Description
UCFL206D1 FLANGE MOUNTED UNIT ; 2-BOLT 30 MM BORE CAST IRON SET SCREW
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 117MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFL206D1
BDI #
1195187
Details
85.66
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFL206D1/p/1195187
Your Price
$ 85.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.98
EAN
0029176543050
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC206D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
2
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 117MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing
4.606 Inch | 117 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

