https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFL-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTR8aW1hZ2UvanBlZ3xhREUyTDJneFpDOHhNREUwTWpFMk1ETXlNalU1TUM5SlRrUkJVMGxHUWxoWVdGaGZWVU5HVEY4eVFreFVYek13TUZnek1EQXVhbkJufGI0N2RmNzY3ZjNkZDU3MWY2NzUxMDg1OGZlYWRhOWY2ZjIxYmRmZDI2YmQ5M2RkZTEwMDAwMGJmOGM2NTFlNzI
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFL-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTR8aW1hZ2UvanBlZ3xhREUyTDJneFpDOHhNREUwTWpFMk1ETXlNalU1TUM5SlRrUkJVMGxHUWxoWVdGaGZWVU5HVEY4eVFreFVYek13TUZnek1EQXVhbkJufGI0N2RmNzY3ZjNkZDU3MWY2NzUxMDg1OGZlYWRhOWY2ZjIxYmRmZDI2YmQ5M2RkZTEwMDAwMGJmOGM2NTFlNzI
AMI BEARINGS
AMI BEARINGS
UCFL207
AMI BEARINGS AMI BEARINGS
Description
UCFL207 FLANGED BLOCK BEARING ; 35MM BORE 130MM BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFL207
BDI #
110700
Details
72.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFL207/p/110700
Your Price
$ 72.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.198
EAN
0808250112944
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC207
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCFL207
Weight / LBS
2.68
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
1.378 Inch | 35 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Bolt Spacing
5.118 Inch | 130 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

