TIMKEN
TIMKEN
UCFL216-50
TIMKEN TIMKEN
Description
UCFL216-50 FLANGE BLOCK BALL BEARING ; 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 3-1/8" Bore; 9.2" Bolt Circle Diameter; 9.173" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
UCFL216-50
BDI #
21960209
Details
531.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFL216-50/p/21960209
Your Price
$ 531.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
0087796140998
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UC216-50
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
17.2
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3-1/8" Bore; 9.2" Bolt Circle Diameter; 9.173" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Bolt Spacing
9.173 Inch | 233 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Nominal Bolt Circle Diameter Round
9.2 Inch | 233.3 Millimeter
Length Thru Bore
3.252 Inch | 82.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh