https://www.bdiexpress.com/medias/INDNTNFBXXXX-UCFLU-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5N3xpbWFnZS9qcGVnfGFETXpMMmd4TVM4eE1EYzJPREl6T0RReE1UZ3dOaTlKVGtST1ZFNUdRbGhZV0ZoZlZVTkdURlZmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w0YTRlODBmZmZlMWU2YTUzNjlhYTQyNmI0YzVkNDI1Y2Y3MzJlNTkzYzRhOTkwOWY4NDhhNGY0MGFiZGU4ZDM0
https://www.bdiexpress.com/medias/INDNTNFBXXXX-UCFLU-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5N3xpbWFnZS9qcGVnfGFETXpMMmd4TVM4eE1EYzJPREl6T0RReE1UZ3dOaTlKVGtST1ZFNUdRbGhZV0ZoZlZVTkdURlZmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w0YTRlODBmZmZlMWU2YTUzNjlhYTQyNmI0YzVkNDI1Y2Y3MzJlNTkzYzRhOTkwOWY4NDhhNGY0MGFiZGU4ZDM0
NTN
NTN
UCFLU-3/4
NTN NTN
Description
UCFLU-3/4 FLANGED BLOCK BEARING ; 3/4" BORE 3-1/2" BOLT CIRCLE
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFLU-3/4
BDI #
1233632
Details
118.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFLU-3-4/p/1233632
Your Price
$ 118.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.55
EAN
4547359214871
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
27/64 Inch
Relubricatable
Yes
Insert Part Number
A-UC204-012D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UCFLU-3/4
Weight / LBS
1.333
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Bolt Spacing
3.531 Inch | 89.7 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Length Thru Bore
1.221 Inch | 31.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

