https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFS-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzOXxpbWFnZS9qcGVnfGFERXdMMmczT1M4eE1EYzNNRE0zTVRnd05USXhOQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdVMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58NTEzZWQ1ZWUzY2RlZjBiZTZkYjRhZGNjNGMzMzMyOTQ2OTE1MDY4OWIxNTI4OTU5MjgzYTE0NTFkYmFlMGQwMw
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFS-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzOXxpbWFnZS9qcGVnfGFERXdMMmczT1M4eE1EYzNNRE0zTVRnd05USXhOQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdVMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58NTEzZWQ1ZWUzY2RlZjBiZTZkYjRhZGNjNGMzMzMyOTQ2OTE1MDY4OWIxNTI4OTU5MjgzYTE0NTFkYmFlMGQwMw
AMI BEARINGS
AMI BEARINGS
UCFS305
AMI BEARINGS AMI BEARINGS
Description
UCFS305 FLANGED BLOCK BEARING ; 25MM ID 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 25MM Bore; 113.1MM Bolt Circle Diameter; 80MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFS305
BDI #
111719
Details
108.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFS305/p/111719
Your Price
$ 108.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.851
EAN
0808250129577
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC305
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCFS305
Weight / LBS
3.12
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 25MM Bore; 113.1MM Bolt Circle Diameter; 80MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
1.496 Inch | 38 Millimeter
Cartridge Pilot Depth
0.276 Inch | 7 Millimeter
Bolt Spacing
3.15 Inch | 80 Millimeter
Nominal Bolt Circle Diameter Round
4.5 Inch | 113.1 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

