https://www.bdiexpress.com/medias/INDNTNFBXXXX-UCFS-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0MHxpbWFnZS9qcGVnfGFHUmxMMmhsTmk4eE1EYzJPREkzTWprME9USTNPQzlKVGtST1ZFNUdRbGhZV0ZoZlZVTkdVMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58YTgwZDQ4NmUzNjAwYzJiZTg0Mzc4NzQ1MTIzZWYyMTViZmYwYjZjNjVhNTdmMTcxMDYzYjgxNTViNmEwODk0MQ
https://www.bdiexpress.com/medias/INDNTNFBXXXX-UCFS-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0MHxpbWFnZS9qcGVnfGFHUmxMMmhsTmk4eE1EYzJPREkzTWprME9USTNPQzlKVGtST1ZFNUdRbGhZV0ZoZlZVTkdVMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58YTgwZDQ4NmUzNjAwYzJiZTg0Mzc4NzQ1MTIzZWYyMTViZmYwYjZjNjVhNTdmMTcxMDYzYjgxNTViNmEwODk0MQ
NTN
NTN
UCFS315D1
NTN NTN
Description
UCFS315D1 FLANGED BLOCK BEARING
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 75MM Bore; 260MM Bolt Circle Diameter; 184MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFS315D1
BDI #
1233690
Details
2039.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFS315D1/p/1233690
Your Price
$ 2,039.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
12.15
EAN
4547359216783
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
22 Millimeter
Relubricatable
Yes
Insert Part Number
UC315D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Wide Inner Race | Spigot Joint | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UCFS315D1
Weight / LBS
26
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 75MM Bore; 260MM Bolt Circle Diameter; 184MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
10.2 Inch | 260 Millimeter
Cartridge Pilot Depth
0.709 Inch | 18 Millimeter
Cartridge Pilot Diameter
7.874 Inch | 200 Millimeter
Bore
2.953 Inch | 75 Millimeter
Length Thru Bore
3.228 Inch | 82 Millimeter
Bolt Spacing
7.244 Inch | 184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

