https://www.bdiexpress.com/medias/INDNTNFBXXXX-4B-SQ-UCFU-CI-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYwMTB8aW1hZ2UvanBlZ3xhRFV3TDJoa01DOHhNRFU0TnpBeU16VTNNekF5TWk5SlRrUk9WRTVHUWxoWVdGaGZORUpmVTFGZlZVTkdWVjlEU1Y5U1RGOHpNREI0TXpBd0xtcHdad3w4MDFhYmM0M2U4NTM0YmZmM2YzMzU5NDg3MzcyNWY0NmQ0NDAwOTljMTZhMDk5NGZiNTY4ZTVmZjc5MmZkZmVk
https://www.bdiexpress.com/medias/INDNTNFBXXXX-4B-SQ-UCFU-CI-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYwMTB8aW1hZ2UvanBlZ3xhRFV3TDJoa01DOHhNRFU0TnpBeU16VTNNekF5TWk5SlRrUk9WRTVHUWxoWVdGaGZORUpmVTFGZlZVTkdWVjlEU1Y5U1RGOHpNREI0TXpBd0xtcHdad3w4MDFhYmM0M2U4NTM0YmZmM2YzMzU5NDg3MzcyNWY0NmQ0NDAwOTljMTZhMDk5NGZiNTY4ZTVmZjc5MmZkZmVk
NTN
NTN
UCFU-13/16
NTN NTN
Description
UCFU-13/16 FLANGED BEARING UNIT
Flange Block Bearing; 4 Bolt Square Flange Block; 13/16" Bore; 3.9" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UCFU-13/16
BDI #
17150547
Details
144.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFU-13-16/p/17150547
Your Price
$ 144.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
EAN
4547359593204
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.431 Inch
Relubricatable
Yes
Insert Part Number
A-UC205-013D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.564
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 13/16" Bore; 3.9" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Length Thru Bore
1.343 Inch | 34.1 Millimeter
Bolt Spacing
2.75 Inch | 69.85 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

