https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFX-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcxOHxpbWFnZS9qcGVnfGFEVTRMMmcyTlM4eE1EYzJPVEk0TkRVMk1qazNOQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdXRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MGU3ZDgzYjQxMmMyMjY1NzM3ZWU3OGIwNzc3MjAzMTNjYmY5MmQ0Mjc2NGM1ODVjYmFiNmZiOTE1ZDZjZTVlOA
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFX-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcxOHxpbWFnZS9qcGVnfGFEVTRMMmcyTlM4eE1EYzJPVEk0TkRVMk1qazNOQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdXRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MGU3ZDgzYjQxMmMyMjY1NzM3ZWU3OGIwNzc3MjAzMTNjYmY5MmQ0Mjc2NGM1ODVjYmFiNmZiOTE1ZDZjZTVlOA
AMI BEARINGS
AMI BEARINGS
UCFX12
AMI BEARINGS AMI BEARINGS
Description
UCFX12 FLANGED BLOCK BEARING ; 60MM ID 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 211MM Bolt Circle Diameter; 149MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFX12
BDI #
112204
Details
304.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFX12/p/112204
Your Price
$ 304.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.149
EAN
0808250237111
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UCX12
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCFX12
Weight / LBS
11.68
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 211MM Bolt Circle Diameter; 149MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
2.362 Inch | 60 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.866 Inch | 149 Millimeter
Nominal Bolt Circle Diameter Round
8.3 Inch | 211 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

