https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFX-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcxOHxpbWFnZS9qcGVnfGFEVTRMMmcyTlM4eE1EYzJPVEk0TkRVMk1qazNOQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdXRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MGU3ZDgzYjQxMmMyMjY1NzM3ZWU3OGIwNzc3MjAzMTNjYmY5MmQ0Mjc2NGM1ODVjYmFiNmZiOTE1ZDZjZTVlOA
https://www.bdiexpress.com/medias/INDASIFBXXXX-UCFX-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcxOHxpbWFnZS9qcGVnfGFEVTRMMmcyTlM4eE1EYzJPVEk0TkRVMk1qazNOQzlKVGtSQlUwbEdRbGhZV0ZoZlZVTkdXRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MGU3ZDgzYjQxMmMyMjY1NzM3ZWU3OGIwNzc3MjAzMTNjYmY5MmQ0Mjc2NGM1ODVjYmFiNmZiOTE1ZDZjZTVlOA
AMI BEARINGS
AMI BEARINGS
UCFX15-47
AMI BEARINGS AMI BEARINGS
Description
UCFX15-47 FLANGED BLOCK BEARING ; 2-15/16" BORE 8-1/2" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCFX15-47
BDI #
112213
Details
467.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCFX15-47/p/112213
Your Price
$ 467.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.8
EAN
0808250258819
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UCX15-47
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCFX15-47
Weight / LBS
16.97
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.252 Inch | 82.6 Millimeter
Bolt Spacing
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

