Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UELFC201 https://www.bdiexpress.com/medias/INDTIMFBXXXX-4B-RND-UELF-EC-BB-RL-P-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc3MzZ8aW1hZ2UvanBlZ3xhR1ZrTDJobE9TOHhNREl5TURjd016QTRPRFkzTUM5SlRrUlVTVTFHUWxoWVdGaGZORUpmVWs1RVgxVkZURVpmUlVOZlFrSmZVa3hmVUY4ek1EQjRNekF3TG1wd1p3fDI4NjdkNTAwNmQxNmYzNDE0ZDU4NDE5YjQ2YmZhOTM5NTFiZTNjNzY3NTFlZGQzY2UyNTg0YmMwMmNjMjEzNTk
21957638 Flange Block Bearings 

TIMKEN TIMKEN

UELFC201

Description

UELFC201 FLANGED HOUSING UNIT

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 12MM Bore; 76MM Bolt Circle Diameter; 55.1MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal

Part #

UELFC201

BDI #
21957638

Details

78.33 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 78.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
0013992167439
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UEL201
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
1.8
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 12MM Bore; 76MM Bolt Circle Diameter; 55.1MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Cartridge Pilot Depth
0.197 Inch | 5 Millimeter
Bolt Spacing
2.169 Inch | 55.1 Millimeter
Cartridge Pilot Diameter
2.441 Inch | 62 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh