NTN
NTN
UELFLU-1.13/16
NTN NTN
Description
UELFLU-1.13/16 ULTRA CLASS COMPLETE
Flange Block Bearing; 2 Bolt Flange Block; 1-13/16" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UELFLU-1.13/16
BDI #
17151015
Details
354.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UELFLU-1-13-16/p/17151015
Your Price
$ 354.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
EAN
4547359593433
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UEL-1.13/16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-13/16" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Bolt Spacing
6.188 Inch | 157.175 Millimeter
Bore
1.813 Inch | 46.05 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


