

NTN
NTN
UELFU-13/16
NTN NTN
Description
UELFU-13/16 ULTRA CLASS COMPLETE
Flange Block Bearing; 4 Bolt Square Flange Block; 13/16" Bore; 3.9" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UELFU-13/16
BDI #
17151160
Details
154.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UELFU-13-16/p/17151160
Your Price
$ 154.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
EAN
4547359593525
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
29/64 Inch
Relubricatable
Yes
Insert Part Number
A-UEL205-013D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 13/16" Bore; 3.9" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
0.813 Inch | 20.65 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.75 Inch | 69.85 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Length Thru Bore
1.748 Inch | 44.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh