FYH
FYH
UFL000
FYH FYH
Description
UFL000 FLANGE BEARING ; 10MM BORE 60MM HGT 36MM LEN 2 BOLT
Flange Block Bearing; 2 Bolt Flange Block; 10MM Bore; 45MM Bolt Circle Diameter; 45MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Die Cast Zinc; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Part #
UFL000
BDI #
19232009
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UFL000/p/19232009
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.67
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
SU000
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
1.467
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 10MM Bore; 45MM Bolt Circle Diameter; 45MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Die Cast Zinc; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Bore
0.394 Inch | 10 Millimeter
Nominal Bolt Circle Diameter Round
1.8 Inch | 45 Millimeter
Bolt Spacing
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh