https://www.bdiexpress.com/medias/INDNTNFBXXXX-4B-SQ-UKF-CI-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1MDJ8aW1hZ2UvanBlZ3xhRFl4TDJnd1l5OHhNRFF5TWpjNE9UUTNNakk0Tmk5SlRrUk9WRTVHUWxoWVdGaGZORUpmVTFGZlZVdEdYME5KWDFKTVh6TXdNSGd6TURBdWFuQm58ZjlhMzRmYTIxNjU5MjE3YjRjN2YxZWM2MmJhMDNjMjE3ZWE4YTVlMzYzNjFiYjc2MTM1MWEzMTY4ZDU2Y2E5MA
https://www.bdiexpress.com/medias/INDNTNFBXXXX-4B-SQ-UKF-CI-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1MDJ8aW1hZ2UvanBlZ3xhRFl4TDJnd1l5OHhNRFF5TWpjNE9UUTNNakk0Tmk5SlRrUk9WRTVHUWxoWVdGaGZORUpmVTFGZlZVdEdYME5KWDFKTVh6TXdNSGd6TURBdWFuQm58ZjlhMzRmYTIxNjU5MjE3YjRjN2YxZWM2MmJhMDNjMjE3ZWE4YTVlMzYzNjFiYjc2MTM1MWEzMTY4ZDU2Y2E5MA
NTN
NTN
UKF217D1
NTN NTN
Description
UKF217D1 FLANGED BLOCK BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 75MM Bore; 248MM Bolt Circle Diameter; 175MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
UKF217D1
BDI #
1235931
Details
503.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UKF217D1/p/1235931
Your Price
$ 503.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.729
EAN
4547359002362
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UK217D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
22
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 75MM Bore; 248MM Bolt Circle Diameter; 175MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
3.228 Inch | 82 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
6.89 Inch | 175 Millimeter
Nominal Bolt Circle Diameter Round
9.8 Inch | 248 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

