https://www.bdiexpress.com/medias/INDFYHFBXXXX-UKFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2M3xpbWFnZS9qcGVnfGFEYzNMMmhsTkM4eE1EYzJOak16TWpFNU9EazBNaTlKVGtSR1dVaEdRbGhZV0ZoZlZVdEdRMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58YTIwZGMyY2UyM2VlMmUxMmM2MDM2ODY1ZjZiZTMxZWU5ODNmYjQ2NjQ0Mzk3ZWQ4NzBjZTkyOWZiNDFmYjUyOA
https://www.bdiexpress.com/medias/INDFYHFBXXXX-UKFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2M3xpbWFnZS9qcGVnfGFEYzNMMmhsTkM4eE1EYzJOak16TWpFNU9EazBNaTlKVGtSR1dVaEdRbGhZV0ZoZlZVdEdRMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58YTIwZGMyY2UyM2VlMmUxMmM2MDM2ODY1ZjZiZTMxZWU5ODNmYjQ2NjQ0Mzk3ZWQ4NzBjZTkyOWZiNDFmYjUyOA
FYH
FYH
UKFC207
FYH FYH
Description
UKFC207 FLANGE BLOCK UNIT ; 4-BOLT
Flange Block Bearing; 30MM Bore; 110MM Bolt Circle Diameter; 4 Bolt; Tapered Adapter Sleeve Locking; Cast Iron Housing; 77.8MM Bolt Spacing; 43MM Length Thru Bore; 1 Piece Solid; Single Row Ball Bearing; Relubricatable; Double Lip Contact Seal; Round Shape
Part #
UKFC207
BDI #
17916943
Details
92.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UKFC207/p/17916943
Your Price
$ 92.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Product Detail
Flange Block Bearing
Product Specification
30MM Bore; 110MM Bolt Circle Diameter; 4 Bolt; Tapered Adapter Sleeve Locking; Cast Iron Housing; 77.8MM Bolt Spacing; 43MM Length Thru Bore; 1 Piece Solid; Single Row Ball Bearing; Relubricatable; Double Lip Contact Seal; Round Shape
Long Description
Flange Block Bearing; 30MM Bore; 110MM Bolt Circle Diameter; 4 Bolt; Tapered Adapter Sleeve Locking; Cast Iron Housing; 77.8MM Bolt Spacing; 43MM Length Thru Bore; 1 Piece Solid; Single Row Ball Bearing; Relubricatable; Double Lip Contact Seal; Round Shape
