https://www.bdiexpress.com/medias/INDMORFBXXXX-USBF-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0NnxpbWFnZS9qcGVnfGFEQmlMMmhqTVM4eE1EYzJOamszTVRjMk5EYzJOaTlKVGtSTlQxSkdRbGhZV0ZoZlZWTkNSbDh6UWt4VVh6TXdNSGd6TURBdWFuQm58NTVjZTNkY2IxYjZmNjdiYmRjNWZiMjJmODMxOGM1YzZhZWRjZGNhZWM4M2JlNjhmNjgwZDgyOGZmMjIxZDAwZA
https://www.bdiexpress.com/medias/INDMORFBXXXX-USBF-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0NnxpbWFnZS9qcGVnfGFEQmlMMmhqTVM4eE1EYzJOamszTVRjMk5EYzJOaTlKVGtSTlQxSkdRbGhZV0ZoZlZWTkNSbDh6UWt4VVh6TXdNSGd6TURBdWFuQm58NTVjZTNkY2IxYjZmNjdiYmRjNWZiMjJmODMxOGM1YzZhZWRjZGNhZWM4M2JlNjhmNjgwZDgyOGZmMjIxZDAwZA
SEALMASTER
SEALMASTER
USBF5000-115
SEALMASTER SEALMASTER
Description
USBF5000-115 FLANGE SPHERICAL RLR BRG ; NON-RETURNABLE
Flange Block Bearing; 3 Bolt Flange Bracket; 1-15/16" Bore; 1-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Ductile Iron; Spherical Roller Bearing; Relubricatable; Felt Labyrinth Seal
Part #
737362
BDI #
334401
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/USBF5000-115/p/334401
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.41
EAN
0662461362983
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Concentric Collar
Housing Style
3 Bolt Flange Bracket
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
USI5000-115
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USBF5000-115
Manufacturer Internal Number
737362
Weight / LBS
7.5
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-15/16" Bore; 1-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Ductile Iron; Spherical Roller Bearing; Relubricatable; Felt Labyrinth Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.875 Inch | 73.02 Millimeter
Bolt Spacing
1.625 Inch | 41.275 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

