https://www.bdiexpress.com/medias/INDFAFFBXXXX-VCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwMHxpbWFnZS9qcGVnfGFHUTJMMmcyWVM4eE1EYzJPRE00TmpFeU9UazFNQzlKVGtSR1FVWkdRbGhZV0ZoZlZrTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3w0MjgyZDc1NjFmMTFkNDhmNjIwNmI1NDhjZDAzOGMyOGM5MzRhZGM5YzRkNDVjNDRiMzFiYjcxM2E4NzVlYmFj
https://www.bdiexpress.com/medias/INDFAFFBXXXX-VCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwMHxpbWFnZS9qcGVnfGFHUTJMMmcyWVM4eE1EYzJPRE00TmpFeU9UazFNQzlKVGtSR1FVWkdRbGhZV0ZoZlZrTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3w0MjgyZDc1NjFmMTFkNDhmNjIwNmI1NDhjZDAzOGMyOGM5MzRhZGM5YzRkNDVjNDRiMzFiYjcxM2E4NzVlYmFj
TIMKEN
TIMKEN
VCJ1 3/4
TIMKEN TIMKEN
Description
VCJ1 3/4 FLANGED BLOCK BEARING ; 1-3/4" BORE 5.8" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
VCJ1 3/4
BDI #
1374477
Details
168.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/VCJ1-3-4/p/1374477
Your Price
$ 168.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.053
EAN
0087796060418
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
33/64 Inch
Relubricatable
Yes
Insert Part Number
GRA112RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
VCJ 1 3/4
Weight / LBS
5.37
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Length Thru Bore
1.719 Inch | 43.663 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.125 Inch | 104.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

