https://www.bdiexpress.com/medias/INDBROFBXXXX-VF2S-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwNnxpbWFnZS9qcGVnfGFEaGlMMmhoWXk4eE1EYzNNRE14TVRrM01EZzBOaTlKVGtSQ1VrOUdRbGhZV0ZoZlZrWXlVMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58MWQ4NjRjNzVhNTE2YjRkZDAzOTJjMTFmYTUwYThlY2Y2MDc1ZWE5NjUxZTliZTE1MGUxZGIzNWZmNzllZjdhZg
https://www.bdiexpress.com/medias/INDBROFBXXXX-VF2S-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwNnxpbWFnZS9qcGVnfGFEaGlMMmhoWXk4eE1EYzNNRE14TVRrM01EZzBOaTlKVGtSQ1VrOUdRbGhZV0ZoZlZrWXlVMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58MWQ4NjRjNzVhNTE2YjRkZDAzOTJjMTFmYTUwYThlY2Y2MDc1ZWE5NjUxZTliZTE1MGUxZGIzNWZmNzllZjdhZg
BROWNING
BROWNING
VF2S-118
BROWNING BROWNING
Description
VF2S-118 FLANGE BEARING UNIT ; 1-1/8" BORE 4.6" BOLT CIRCLE 2 BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-1/8" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
767587
BDI #
310796
Details
114.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/VF2S-118/p/310796
Your Price
$ 114.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.839
EAN
0662289521166
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
VS-118
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF2S-118
Manufacturer Internal Number
767587
Weight / LBS
1.6
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/8" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.594 Inch | 116.7 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Length Thru Bore
1.156 Inch | 29.362 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

