https://www.bdiexpress.com/medias/INDBROFBXXXX-VF2S-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwNnxpbWFnZS9qcGVnfGFEaGlMMmhoWXk4eE1EYzNNRE14TVRrM01EZzBOaTlKVGtSQ1VrOUdRbGhZV0ZoZlZrWXlVMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58MWQ4NjRjNzVhNTE2YjRkZDAzOTJjMTFmYTUwYThlY2Y2MDc1ZWE5NjUxZTliZTE1MGUxZGIzNWZmNzllZjdhZg
https://www.bdiexpress.com/medias/INDBROFBXXXX-VF2S-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwNnxpbWFnZS9qcGVnfGFEaGlMMmhoWXk4eE1EYzNNRE14TVRrM01EZzBOaTlKVGtSQ1VrOUdRbGhZV0ZoZlZrWXlVMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58MWQ4NjRjNzVhNTE2YjRkZDAzOTJjMTFmYTUwYThlY2Y2MDc1ZWE5NjUxZTliZTE1MGUxZGIzNWZmNzllZjdhZg
BROWNING
BROWNING
VF2S-220S
BROWNING BROWNING
Description
VF2S-220S FLANGE BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
767849
BDI #
311045
Details
109.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/VF2S-220S/p/311045
Your Price
$ 109.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.832
EAN
0662289521388
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
VS-220S
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF2S-220S
Manufacturer Internal Number
767849
Weight / LBS
1.7
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
4.594 Inch | 116.7 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

