https://www.bdiexpress.com/medias/INDFAFFBXXXX-YCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1N3xpbWFnZS9qcGVnfGFERmlMMmhtWWk4eE1EYzJPRFkwTWpNeE1ERTNOQzlKVGtSR1FVWkdRbGhZV0ZoZldVTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xkYzY3ZDA3ZjY0ODczYjU2OGVjNmEzOTYxNGY3MTRiOTY0NTA0YjdlMjBiMTU1MDQwNTZiYzQzMTUwZjJiYzk5
https://www.bdiexpress.com/medias/INDFAFFBXXXX-YCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1N3xpbWFnZS9qcGVnfGFERmlMMmhtWWk4eE1EYzJPRFkwTWpNeE1ERTNOQzlKVGtSR1FVWkdRbGhZV0ZoZldVTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xkYzY3ZDA3ZjY0ODczYjU2OGVjNmEzOTYxNGY3MTRiOTY0NTA0YjdlMjBiMTU1MDQwNTZiYzQzMTUwZjJiYzk5
TIMKEN
TIMKEN
YCJ 35 PT SGT
TIMKEN TIMKEN
Description
YCJ 35 PT SGT FLANGE BRG UNIT ; Y SER SURVIVOR 4 BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 92.1MM Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
YCJ 35 PT SGT
BDI #
1375494
Details
391.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/YCJ-35-PT-SGT/p/1375494
Your Price
$ 391.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.762
EAN
0087796265875
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
GYE35KRRB-TDCF
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YCJ 35 PT SGT
Weight / LBS
1.864
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 92.1MM Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.626 Inch | 92.1 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

