https://www.bdiexpress.com/medias/INDFAFFBXXXX-YCJM-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0MXxpbWFnZS9qcGVnfGFHSmxMMmcwWWk4eE1EYzJOamt4TWpjeE5qZ3pNQzlKVGtSR1FVWkdRbGhZV0ZoZldVTktUVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58N2M2ZTY4YTk5ZGVhNWVlNmFhNDc5M2IxNmQ5ZWVlY2M2OTg4YWY4YmEyMTI5NTQ1NjY3OWJhYjlhYzE4ZTEwOA
https://www.bdiexpress.com/medias/INDFAFFBXXXX-YCJM-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0MXxpbWFnZS9qcGVnfGFHSmxMMmcwWWk4eE1EYzJOamt4TWpjeE5qZ3pNQzlKVGtSR1FVWkdRbGhZV0ZoZldVTktUVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58N2M2ZTY4YTk5ZGVhNWVlNmFhNDc5M2IxNmQ5ZWVlY2M2OTg4YWY4YmEyMTI5NTQ1NjY3OWJhYjlhYzE4ZTEwOA
TIMKEN
TIMKEN
YCJM1 15/16
TIMKEN TIMKEN
Description
YCJM1 15/16 FLANGE BRG UNIT ; 1-15/16" BORE 7.2" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
YCJM1 15/16
BDI #
1375542
Details
350.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/YCJM1-15-16/p/1375542
Your Price
$ 350.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.235
EAN
0087796189560
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
GYM1115KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YCJM 1 15/16
Weight / LBS
9.471
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bore
1.938 Inch | 49.225 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

