https://www.bdiexpress.com/medias/INDREXFBXXXX-MB2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyMjZ8aW1hZ2UvanBlZ3xhREEzTDJneU5TOHhNRFV3TnpBeE1EYzJPRGt5Tmk5SlRrUlNSVmhHUWxoWVdGaGZUVUl5WHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8ZTc4ZjVkZTNlN2ZlMjQ5YjljOTYxMGY0ZmJkYjk5N2I4ZDM2ZThiZWM5YWRjNTAzMGVkMjlmNWRiMjMxOTdhNQ
REXNORD
REXNORD
ZB2115
REXNORD REXNORD
Description
ZB2115 FLANGED BLOCK ROLLER BEARING ; 1-15/16" BORE 5.8" BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Round Flange Block; 1-15/16" Bore; 5.8" Bolt Circle Diameter; 4-1/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
7551610
BDI #
18147235
Details
1214.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZB2115/p/18147235
Your Price
$ 1,214.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.53
EAN
0698210594145
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2115U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZB2115
Manufacturer Internal Number
6859414
Weight / LBS
9.8
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 1-15/16" Bore; 5.8" Bolt Circle Diameter; 4-1/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Bolt Spacing
4.063 Inch | 103.2 Millimeter
Length Thru Bore
3.125 Inch | 79.38 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh