![ZEF2207](/medias/INDREXFBXXXX-ZEF2200-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM5NTd8aW1hZ2UvanBlZ3xhRFUxTDJobVlpOHhNREl3T0Rjek5EZzNNVFU0TWk5SlRrUlNSVmhHUWxoWVdGaGZXa1ZHTWpJd01GODBRa3hVWHpNd01GZ3pNREF1YW5CbnwxOTkzYjQ4NjA2MDZmMmNkM2QyMjAzYTk4MWY5MWNlYTNmNGUzMTJkZDNhOTY3NGQ4ZDI1OWViMTViZGVkNGU0)
![ZEF2207](/medias/INDREXFBXXXX-ZEF2200-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM5NTd8aW1hZ2UvanBlZ3xhRFUxTDJobVlpOHhNREl3T0Rjek5EZzNNVFU0TWk5SlRrUlNSVmhHUWxoWVdGaGZXa1ZHTWpJd01GODBRa3hVWHpNd01GZ3pNREF1YW5CbnwxOTkzYjQ4NjA2MDZmMmNkM2QyMjAzYTk4MWY5MWNlYTNmNGUzMTJkZDNhOTY3NGQ4ZDI1OWViMTViZGVkNGU0)
REXNORD
REXNORD
ZEF2207
REXNORD REXNORD
Description
ZEF 2207 FLANGED BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 7.6" Bolt Circle Diameter; 5-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
7561110
BDI #
18148065
Details
1216.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZEF2207/p/18148065
Your Price
$ 1,216.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.84
EAN
0698210695071
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
2207U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZEF2207
Manufacturer Internal Number
6869507
Weight / LBS
17.3
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 7.6" Bolt Circle Diameter; 5-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Bolt Spacing
5.375 Inch | 136.525 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Circle Diameter Round
7.6 Inch | 193 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh