https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-4Y-8-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTl8aW1hZ2UvanBlZ3xhRE0wTDJoaFl5OHhNREl6TlRnMk1EYzNPVEF6T0M5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw4MFdWODRYMU5UWHpNd01IZ3pNREF1YW5Cbnw3ZmQ1ZjE1ZDhlNTU5ODk1NTI1NzcyMTA4ZDlkZDU0ZjRhNTk4YmIwMzJkNzc1MzE0ZmE0MzQxZDVmZTBjMmU3
https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-4Y-8-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTl8aW1hZ2UvanBlZ3xhRE0wTDJoaFl5OHhNREl6TlRnMk1EYzNPVEF6T0M5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw4MFdWODRYMU5UWHpNd01IZ3pNREF1YW5Cbnw3ZmQ1ZjE1ZDhlNTU5ODk1NTI1NzcyMTA4ZDlkZDU0ZjRhNTk4YmIwMzJkNzc1MzE0ZmE0MzQxZDVmZTBjMmU3
EDT CORP
EDT CORP
4Y8AB8-20MGX
EDT CORP EDT CORP
Description
4Y8AB8-20MGX HANGER BALL BEARING ; 47MM OD 304/316 SS
Hanger Bearing; 20MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Machined Stainless Steel Housing; Ball Bearing; 63.5MM Housing Outside Diameter; 36.6MM Length Thru Bore; 95.2MM Housing Overall Length; Relubricatable; 4Y204-20MGX Insert Part Number
Part #
4Y8AB8-20MGX
BDI #
20876911
Details
1170.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/4Y8AB8-20MGX/p/20876911
Your Price
$ 1,170.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.088
EAN
0883450906913
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Machined Stainless Steel
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
400 Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
4Y204-20MGX
Seals
Single Lip Contact Silicone Rubber
Other Features
Food Grade Grease Lubricant
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2
Long Description
Hanger Bearing; 20MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Machined Stainless Steel Housing; Ball Bearing; 63.5MM Housing Outside Diameter; 36.6MM Length Thru Bore; 95.2MM Housing Overall Length; Relubricatable; 4Y204-20MGX Insert Part Number
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.441 Inch | 36.6 Millimeter
Housing Outside Diameter
2.5 Inch | 63.5 Millimeter
Housing Overall Length
3.748 Inch | 95.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

