https://www.bdiexpress.com/medias/INDMORBRGXXX-HNGR-CREHBF-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyMXxpbWFnZS9qcGVnfGFHUXhMMmhrWXk4eE1EYzJPVEU1TVRrMk1EWXdOaTlKVGtSTlQxSkNVa2RZV0ZoZlNFNUhVbDlEVWtWSVFrWmZVMU5mTXpBd2VETXdNQzVxY0djfDdiNjdkM2M5ZTZmZTU1NmRkMzc3OTcxYWY4ZTYyYmRiMTYzNTZiOWZjZTA3MjAyNjk5NDE1ZjI2NDMyNmFkZjA
https://www.bdiexpress.com/medias/INDMORBRGXXX-HNGR-CREHBF-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyMXxpbWFnZS9qcGVnfGFHUXhMMmhrWXk4eE1EYzJPVEU1TVRrMk1EWXdOaTlKVGtSTlQxSkNVa2RZV0ZoZlNFNUhVbDlEVWtWSVFrWmZVMU5mTXpBd2VETXdNQzVxY0djfDdiNjdkM2M5ZTZmZTU1NmRkMzc3OTcxYWY4ZTYyYmRiMTYzNTZiOWZjZTA3MjAyNjk5NDE1ZjI2NDMyNmFkZjA
SEALMASTER
SEALMASTER
CREHBF-PN24
SEALMASTER SEALMASTER
Description
CREHBF-PN24 HANGER BALL BEARING ; NON-RETURNABLE
Hanger Bearing; 1-1/2" Bore; 2-7/8" Base to Center Height; Set Screw; Hanger Unit; Teflon Coated Cast Iron Housing; Ball Bearing; 3-3/4" Housing Outside Diameter; 1-15/16" Length Thru Bore; 4-3/4" Housing Overall Length; Relubricatable; PN-24 Insert Part Number
Part #
712218
BDI #
357231
Details
2229.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/CREHBF-PN24/p/357231
Your Price
$ 2,229.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.566
EAN
0662461345009
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Teflon Coated Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
PN-24
Seals
High Performance
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CREHBFPN24
Manufacturer Internal Number
712218
Weight / LBS
3.45
Long Description
Hanger Bearing; 1-1/2" Bore; 2-7/8" Base to Center Height; Set Screw; Hanger Unit; Teflon Coated Cast Iron Housing; Ball Bearing; 3-3/4" Housing Outside Diameter; 1-15/16" Length Thru Bore; 4-3/4" Housing Overall Length; Relubricatable; PN-24 Insert Part Number
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Base to Center Height
2.875 Inch | 73.025 Millimeter
Housing Outside Diameter
3.75 Inch | 95.25 Millimeter
Housing Overall Length
4.75 Inch | 120.65 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

