Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ESEHE208 https://www.bdiexpress.com/medias/INDNTNBRGXXX-HNGR-ESEHE-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjN8aW1hZ2UvanBlZ3xhRGs0TDJnMFpDOHhNRFF5TlRNM09USTVNVEUyTmk5SlRrUk9WRTVDVWtkWVdGaGZTRTVIVWw5RlUwVklSVjlGUTE4ek1EQjRNekF3TG1wd1p3fDg3OWIxNjA1YzJmYzY4ZWNiNTY2ZTZhMmQ0OTQwNzllZDhjYzgxN2ZhYzE4ZWEwOTRiZjM4NTc5ZjRhOTE3ZDE
1217091 Hanger Unit Bearings 

NTN NTN

ESEHE208

Description

NTN ESEHE208

Hanger Bearing; 40MM Bore; 85MM Base to Center Height; Eccentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 100MM Housing Outside Diameter; 43.7MM Length Thru Bore; 135MM Housing Overall Length; Relubricatable; ES208G2 Insert Part Number

Part #

ESEHE208

BDI #
1217091

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.588
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Material
Cast Iron
Mounting Thread
M24 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Chrome Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
ES208G2
Seals
Single Lip Contact
Rating
Light Duty
Other Features
Single Row | Extended Inner Ring
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.5274
Long Description
Hanger Bearing; 40MM Bore; 85MM Base to Center Height; Eccentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 100MM Housing Outside Diameter; 43.7MM Length Thru Bore; 135MM Housing Overall Length; Relubricatable; ES208G2 Insert Part Number
Base to Center Height
3.346 Inch | 85 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Housing Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.575 Inch | 40 Millimeter
Housing Overall Length
5.315 Inch | 135 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh