K W S
								K W S
							
						
					HGB21631516GP
				 
				K W S K W S
Description
						
                            
								HGB21631516GP HARD IRON HANGER BRG ; UPPER DRILLED & TAPPED FOR GREASE PIPE
Hanger Unit Bearing; 4" Thickness; Hard Iron Material; Style 216
                         	Part #
	                    
	                      	HGB21631516GP
							BDI #
						
	                      	25152044
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HGB21631516GP/p/25152044
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171513
					Weight / Kilogram
				0
					Product Group - BDI
				M06110
					Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Hanger
			Manufacturer URL
				
					https://www.kwsmfg.com
			Product Detail
				
					Hanger Unit Bearing
			Product Specification
				
					4" Thickness; Hard Iron Material; Style 216
			Long Description
				
					Hanger Unit Bearing; 4" Thickness; Hard Iron Material; Style 216
			
