https://www.bdiexpress.com/medias/INDL-BBRGXXX-HNGR-HM3U-SS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2Mjh8aW1hZ2UvanBlZ3xhR1ZqTDJnellpOHhNREl3T0Rjek56azFNVGMzTkM5SlRrUk1MVUpDVWtkWVdGaGZTRTVIVWw5SVRUTlZYMU5UWHpNd01GZ3pNREF1YW5Cbnw3MTM1ZTkyMWJjNWQwZjk0NDVkOTY0NjI2OGIzMzhiY2Y1ODY4Yzc5OGNlZWMzYWUxODRjODFmNWZmNWNkNmVh
https://www.bdiexpress.com/medias/INDL-BBRGXXX-HNGR-HM3U-SS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2Mjh8aW1hZ2UvanBlZ3xhR1ZqTDJnellpOHhNREl3T0Rjek56azFNVGMzTkM5SlRrUk1MVUpDVWtkWVdGaGZTRTVIVWw5SVRUTlZYMU5UWHpNd01GZ3pNREF1YW5Cbnw3MTM1ZTkyMWJjNWQwZjk0NDVkOTY0NjI2OGIzMzhiY2Y1ODY4Yzc5OGNlZWMzYWUxODRjODFmNWZmNWNkNmVh
LINKBELT
LINKBELT
HM3U255N
LINKBELT LINKBELT
Description
HM3U255N HANGER BLOCK BALL BEARING ; POR
Hanger Bearing; 3-7/16" Bore; 4-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 7-1/2" Housing Outside Diameter; 3-9/16" Length Thru Bore; 9-1/4" Housing Overall Length; Relubricatable; UG255NL Insert Part Number
Part #
2021500
BDI #
574769
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HM3U255N/p/574769
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
11.83
EAN
0793699143553
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UG255NL
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Spring Locking
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HM3U255N
Manufacturer Internal Number
5814355
Weight / LBS
24.8
Long Description
Hanger Bearing; 3-7/16" Bore; 4-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 7-1/2" Housing Outside Diameter; 3-9/16" Length Thru Bore; 9-1/4" Housing Overall Length; Relubricatable; UG255NL Insert Part Number
Length Thru Bore
3.563 Inch | 90.5 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Housing Outside Diameter
7.5 Inch | 190.5 Millimeter
Housing Overall Length
9.25 Inch | 234.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

