https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGC-CC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMTR8aW1hZ2UvanBlZ3xhRFpqTDJobU1TOHhNRGMyTXpVek1UQTVNVGs1T0M5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5SVRrZERYME5EWDBOSlh6TXdNSGd6TURBdWFuQm58NzJkMjQxYTY3YTU0ODAzZTJhNmU3ZTU2ZjhkOGU4OTlkMWQ4NjdjNmI0Y2QxOGZkYTcwZTMyMDVlMjMxOTg0Yw
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGC-CC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMTR8aW1hZ2UvanBlZ3xhRFpqTDJobU1TOHhNRGMyTXpVek1UQTVNVGs1T0M5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5SVRrZERYME5EWDBOSlh6TXdNSGd6TURBdWFuQm58NzJkMjQxYTY3YTU0ODAzZTJhNmU3ZTU2ZjhkOGU4OTlkMWQ4NjdjNmI0Y2QxOGZkYTcwZTMyMDVlMjMxOTg0Yw
DODGE
DODGE
HNG-C-215
DODGE DODGE
Description
HNG-C-215 HANGER BALL BRG UNIT
Hanger Bearing; 2-15/16" Bore; Concentric Collar; Hanger Unit; Cast Iron Housing; Tapered Roller Bearing; 6-1/4" Housing Outside Diameter; 10.38" Length Thru Bore; 8-1/4" Housing Overall Length; Relubricatable
Part #
061086
BDI #
245458
Details
5456.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HNG-C-215/p/245458
Your Price
$ 5,456.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
18.36
EAN
0782475033966
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
061086
Weight / LBS
2.938
Product Detail
Hanger Bearing
Product Specification
2-15/16" Bore; Concentric Collar; Hanger Unit; Cast Iron Housing; Tapered Roller Bearing; 6-1/4" Housing Outside Diameter; 10.38" Length Thru Bore; 8-1/4" Housing Overall Length; Relubricatable
Long Description
Hanger Bearing; 2-15/16" Bore; Concentric Collar; Hanger Unit; Cast Iron Housing; Tapered Roller Bearing; 6-1/4" Housing Outside Diameter; 10.38" Length Thru Bore; 8-1/4" Housing Overall Length; Relubricatable
