https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGLT-PRSFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyN3xpbWFnZS9qcGVnfGFETXhMMmd4Tmk4eE1EYzJOak0xTVRBME1EVTBNaTlKVGtSRVQwUkNVa2RZV0ZoZlNFNUhVbDlJVGtkTVZGOVFVbE5HVkY4ek1EQjRNekF3TG1wd1p3fGE1MzlhMmE5N2U2NjEzMGY3ZDRiYjE5NjFjZmRiNmI2ODNmM2I5NjM2MThjODg5YjYwNDM2YmZkMjA1MzdiNjk
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGLT-PRSFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyN3xpbWFnZS9qcGVnfGFETXhMMmd4Tmk4eE1EYzJOak0xTVRBME1EVTBNaTlKVGtSRVQwUkNVa2RZV0ZoZlNFNUhVbDlJVGtkTVZGOVFVbE5HVkY4ek1EQjRNekF3TG1wd1p3fGE1MzlhMmE5N2U2NjEzMGY3ZDRiYjE5NjFjZmRiNmI2ODNmM2I5NjM2MThjODg5YjYwNDM2YmZkMjA1MzdiNjk
DODGE
DODGE
HNG-LT10-106
DODGE DODGE
Description
HNG-LT10-106 HANGER SLEEVE BEARING
Hanger Bearing; 1-3/8" Bore; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 3-1/2" Housing Outside Diameter; 1-5/16" Length Thru Bore; 4-1/4" Housing Overall Length; Not Relubricatable; INS-LT10-106 Insert Part Number
Part #
033903
BDI #
242447
Details
877.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HNG-LT10-106/p/242447
Your Price
$ 877.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.81
EAN
0782475606726
Product Group - BDI
M06288
Mounting Method
Slip Fit
Housing Material
Cast Iron
Mounting Thread
None
Rolling Element
Sleeve Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
INS-LT10-106
Other Features
Four Point Hanger Frame | Self Lubricating | 1/2 Plunger Screw
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HNGLT10106
Manufacturer Internal Number
033903
Weight / LBS
3
Long Description
Hanger Bearing; 1-3/8" Bore; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 3-1/2" Housing Outside Diameter; 1-5/16" Length Thru Bore; 4-1/4" Housing Overall Length; Not Relubricatable; INS-LT10-106 Insert Part Number
Housing Overall Length
4.25 Inch | 107.95 Millimeter
Base to Center Height
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

