Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HNG-LT7-103 https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGLT-PRSFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyN3xpbWFnZS9qcGVnfGFETXhMMmd4Tmk4eE1EYzJOak0xTVRBME1EVTBNaTlKVGtSRVQwUkNVa2RZV0ZoZlNFNUhVbDlJVGtkTVZGOVFVbE5HVkY4ek1EQjRNekF3TG1wd1p3fGE1MzlhMmE5N2U2NjEzMGY3ZDRiYjE5NjFjZmRiNmI2ODNmM2I5NjM2MThjODg5YjYwNDM2YmZkMjA1MzdiNjk
242436 Hanger Unit Bearings 

DODGE DODGE

HNG-LT7-103

Description

HNG-LT7-103 HANGER SLEEVE BEARING

Hanger Bearing; 1-3/16" Bore; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 3" Housing Outside Diameter; 1-3/16" Length Thru Bore; 3-5/8" Housing Overall Length; Not Relubricatable; INS-LT7-103 Insert Part Number

Part #

033891

BDI #
242436

Details

545.05 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 545.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.36
EAN
0782475606917
Product Group - BDI
M06288
Mounting Method
Slip Fit
Housing Material
Cast Iron
Mounting Thread
None
Rolling Element
Sleeve Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
INS-LT7-103
Other Features
Four Point Hanger Frame | Self Lubricating | 1/2 Plunger Screw
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HNGLT7103
Manufacturer Internal Number
033891
Weight / LBS
2
Long Description
Hanger Bearing; 1-3/16" Bore; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 3" Housing Outside Diameter; 1-3/16" Length Thru Bore; 3-5/8" Housing Overall Length; Not Relubricatable; INS-LT7-103 Insert Part Number
Housing Outside Diameter
3 Inch | 76.2 Millimeter
Length Thru Bore
1.188 Inch | 30.175 Millimeter
Housing Overall Length
3.625 Inch | 92.075 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Base to Center Height
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh