https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGSC-SS-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2NTh8aW1hZ2UvanBlZ3xhR0poTDJnMk55OHhNRGMyTXpVeU5qYzVPVE01TUM5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5SVRrZFRRMTlUVTE5RFNWOHpNREI0TXpBd0xtcHdad3w2OThkOWNmMjM5NjJiMGU3ODljZDJjY2UyM2E3NmI3Mzk1M2I4YmRlNTJhMzU5NTJlY2MzNzI1M2IwYmM3YTRk
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGSC-SS-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2NTh8aW1hZ2UvanBlZ3xhR0poTDJnMk55OHhNRGMyTXpVeU5qYzVPVE01TUM5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5SVRrZFRRMTlUVTE5RFNWOHpNREI0TXpBd0xtcHdad3w2OThkOWNmMjM5NjJiMGU3ODljZDJjY2UyM2E3NmI3Mzk1M2I4YmRlNTJhMzU5NTJlY2MzNzI1M2IwYmM3YTRk
DODGE
DODGE
HNG-SC-105
DODGE DODGE
Description
HNG-SC-105 HANGER BALL BEARING UNIT
Hanger Bearing; 1-5/16" Bore; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.71" Length Thru Bore; 4-1/4" Housing Overall Length; Relubricatable; INS-SC-105 Insert Part Number
Part #
124423
BDI #
258618
Details
196.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HNG-SC-105/p/258618
Your Price
$ 196.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.13
EAN
0782475115211
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
None
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SC-105
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | 1/2" Male Plunger Screw
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.5
Long Description
Hanger Bearing; 1-5/16" Bore; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.71" Length Thru Bore; 4-1/4" Housing Overall Length; Relubricatable; INS-SC-105 Insert Part Number
Base to Center Height
0 Inch | 0 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Housing Overall Length
4.25 Inch | 107.95 Millimeter
Length Thru Bore
1.71 Inch | 43.434 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

