Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LSE200BXHGFS https://www.bdiexpress.com/medias/INDTIMXXXXXX-21952805-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MzZ8aW1hZ2UvanBlZ3xhR0k0TDJnd09TOHhNREEyTWpZME5ESTBPRFl3Tmk5SlRrUlVTVTFZV0ZoWVdGaGZNakU1TlRJNE1EVmZNekF3ZURNd01DNXFjR2N8YzY2YjljOTgyZWNjZWExMjhkNWI4ZTljMDc0NzgwYTA4MDBkNzUyNTg1MGFhNzgwZmUxYjM3ZWM3NDc0NTI2OQ
21952805 Hanger Unit Bearings 

TIMKEN TIMKEN

LSE200BXHGFS

Description

LSE200BXHGFS CRB HANGER UNIT ; EXPANSION

Hanger Bearing; 2" Bore; 3" Base to Center Height; Clamp Collar; Hanger Unit; Cast Iron Housing; Cylindrical Roller Bearing; 4.6" Housing Outside Diameter; 2.362" Length Thru Bore; 5.3" Housing Overall Length; Relubricatable; LSE200BX Insert Part Number

Part #

LSE200BXHGFS

BDI #
21952805

Details

3647.79 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,647.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.005
EAN
0013992135001
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Material
Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Cylindrical Roller Bearing
Insert Material
Steel
Expansion / Non-expansion
Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
LSE200BX
Seals
Double Felt
Rating
Light Duty
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.timken.com
Long Description
Hanger Bearing; 2" Bore; 3" Base to Center Height; Clamp Collar; Hanger Unit; Cast Iron Housing; Cylindrical Roller Bearing; 4.6" Housing Outside Diameter; 2.362" Length Thru Bore; 5.3" Housing Overall Length; Relubricatable; LSE200BX Insert Part Number
Length Thru Bore
2.362 Inch | 59.995 Millimeter
Bore
2 Inch | 50.8 Millimeter
Housing Outside Diameter
4.6 Inch | 116.84 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Housing Overall Length
5.3 Inch | 134.62 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh