https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCECHNP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTJ8aW1hZ2UvanBlZ3xhRGRtTDJnME5pOHhNRFUxTnpRek1USTRNemMwTWk5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5TlZVTkZRMGhPVUY5VFUxOHpNREI0TXpBd0xtcHdad3wxOWY2MmFjYTIzY2I1M2FmY2I2OWE0ZDlmODk2ODIyYTNiNzZkZjVlMjViZTE5YmQzYTNhODMwMTVkNTlhMzRl
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCECHNP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTJ8aW1hZ2UvanBlZ3xhRGRtTDJnME5pOHhNRFUxTnpRek1USTRNemMwTWk5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5TlZVTkZRMGhPVUY5VFUxOHpNREI0TXpBd0xtcHdad3wxOWY2MmFjYTIzY2I1M2FmY2I2OWE0ZDlmODk2ODIyYTNiNzZkZjVlMjViZTE5YmQzYTNhODMwMTVkNTlhMzRl
AMI BEARINGS
AMI BEARINGS
MUCECH210NP
AMI BEARINGS AMI BEARINGS
Description
MUCECH210NP HANGER BEARING ; 50MM ID STAINLESS SET SCREW
Hanger Bearing; 50MM Bore; 83MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 114MM Housing Outside Diameter; 51.6MM Length Thru Bore; 140MM Housing Overall Length; Relubricatable; MUC210 Insert Part Number
Part #
MUCECH210NP
BDI #
103144
Details
530.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MUCECH210NP/p/103144
Your Price
$ 530.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.024
EAN
0808250264995
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC210
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCECH210NP
Weight / LBS
4.46
Long Description
Hanger Bearing; 50MM Bore; 83MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 114MM Housing Outside Diameter; 51.6MM Length Thru Bore; 140MM Housing Overall Length; Relubricatable; MUC210 Insert Part Number
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Housing Outside Diameter
4.488 Inch | 114 Millimeter
Bore
1.969 Inch | 50 Millimeter
Housing Overall Length
5.512 Inch | 140 Millimeter
Base to Center Height
3.268 Inch | 83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

